Combination wrench set in Check-Tool module, 24 pcs.

Article no.: 2957213
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2957213
EAN / GTIN 4010886946930
Manufacturer number 2957213

Description

Description:

Dimensions: 316.5 x 390 x 35 mm
Simple optical completeness check due to 2-coloured foam inserts
Particularly suitable for work in sensitive areas, where it must be ensured that no tools are left behind
Base layer blue, top layer black. The color blue indicates missing tools
The tool lies slip-proof in its nest and is protected against damage
Recessed grips facilitate the removal of the tool
Clearly visible tool contours make it easier to put the tool back into the correct nest
Resistant to oils and greases
Easy to clean with water, soap and a hand/nail brush

Feature:

  • Material: foam
  • Storage: 2/4 Check Tool Module
  • Total length [mm]: 390 mm
  • Total width [mm]: 316,5 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart