VDE Side cutter with VDE insulating sleeves

Article no.: 2910950
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 2910950
EAN / GTIN 4010886945193
Manufacturer number 2910950
L-Number L60160 5666

Description

Description:

  • Induction-hardened precision cutting edges, hardness 63 - 65 HRC
  • For hard wire/piano wire
  • Max. cutting capacity Ø 1.6 - 2.0 mm
  • GEDORE special hardened and tempered steel, chrome-plated
  • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Feature:

  • 1000 V insulated: yes
  • Chamfer [inch]: with
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 63 - 65 HRC
  • Cutting edge length [mm]: 25 mm
  • Cutting edge shape: With facet
  • ESD Yes/No: no
  • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
  • Hardening process [mm]: Induction hardened
  • Head height 1 [mm]: 25 mm
  • Head thickness T1 [mm]: 11,0 mm
  • Head width 1 [mm]: 26,0 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • Opening spring available: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 185 mm
  • VDE certified: yes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart