Screwable wall for storeroom trolleys

Article no.: 28RW31
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 28RW31
EAN / GTIN 4017976328317
Manufacturer number 28RW31
L-Number L90070 257

Description

Version:

accessories

Description:

As long panel screwable. Made of wire lattice, electrolytically galvanised. Mesh width of end panel 100 x 50 mm. 3 heights and 3 widths, suitable or the various trolley types and measures.

Feature:

Length of usable platform (mm): 850
Total height (mm): 1825
Note: for platform size 850 x 610 mm
Total height (mm): 1825

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart