FTHN 2525M-3510 Square Shank Toolholders for FTB Profile Turning Inserts

Article no.: 2861087
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FORMTOOL
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2861087
EAN / GTIN 7291075191516
Manufacturer number 2861087
L-Number L23920 985

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 150 mm

Feature:

  • Overall Length (OAL) 150 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart