Impact socket ∙ TORX® E20 Outside TORX® profile Square, hollow 20 mm (3/4 inch)

Article no.: 2850-E20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2850-E20
EAN / GTIN 4000896079681
Manufacturer number 2850-E20
L-Number L60140 2051

Description

Description:

Application:
MAN commercial vehicles F 2000, F 90, F 8 and
MAN buses with D 25 and D 28 engines
  • Operation of cylinder head bolts
  • Reinforced design
  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside TORX® profile
  • Wrench size: ∙ E20
  • Dimensions / length: 110 mm
  • Diameter d1 (output side): 25 mm
  • Diameter d2 (drive side): 44 mm
  • Net weight: 0.58 kg
  • For impact operation

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart