VDE Screwdriver SLIM slotted 5.5 mm

Article no.: 2824752
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2824752
EAN / GTIN 4010886938652
Manufacturer number 2824752
L-Number L60160 4863

Description

Description:

  • 3-component handles Power-Grip3 with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Ultra-small blade diameter yet with full mechanical and electrical safety
  • No problems in reaching screws deeply embedded in screw shafts
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Feature:

  • 1000 V insulated: yes
  • anti-magnetic: no
  • anti-roll protection [mm]: yes
  • Ball head: no
  • Blade length: 125 mm
  • Blade shape: Round
  • Blade width [mm]: 5,5 mm
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Cutting edge thickness: 1 mm
  • Design low spark: no
  • Drive hexagon [mm]: no
  • Handle available: yes
  • Handle design [inch]: 3K handles VDE insulated up to 1000 V
  • Impact cap: no
  • Insulated: yes
  • Material: Molybdenum-vanadium-plus-steel, quenched and tempered
  • REACH registration available: yes
  • Total length [mm]: 225 mm
  • Unit-tested: yes
  • VDE certified: yes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart