SXCNN 25.4 P10-06 External Toolholders for Specially Tailored Wide Profile Grooving Inserts

Article no.: 2801359
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series V-LOCK
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801359
EAN / GTIN 7291075112443
Manufacturer number 2801359
L-Number L23920 3040

Description

Description:

  • Groove/Turn Indexable Holders
  • Overall Length (OAL): 6″

Feature:

  • Cutting Depth Maximum (CDX): 0.67″
  • Overall Length (OAL): 6″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

From the same series "V-LOCK" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart