MAHL 31.7 Adapter Holders for all GRIP Systems

Article no.: 2801261
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801261
EAN / GTIN 7291075166651
Manufacturer number 2801261
L-Number L23920 2501

Description

Description:

Groove/Turn Indexable Holders ,Overall Length (OAL) 6.6″

Feature:

  • Functional Width (WF): 1.14″
  • Overall Length (OAL): 6.6″
  • Shank Height (H): 1-1/4″
  • Shank Width (B): 1-1/4″

From the same series "MODULAR-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart