UBHCR 25.4-32 Holders for Grooving, Turning and Parting Blades

Article no.: 2800528
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TOOL BLOCKS
Type of product Boring bar

Identification numbers & Classifications

Article number 2800528
EAN / GTIN 7291075095517
Manufacturer number 2800528
L-Number L23920 830

Description

Description:

Parting Off Indexable Holders ,Overall Height (OAH) 1.81″ ,Overall Length (OAL) 5.118″

Feature:

  • Cutting Direction (HAND): Right Hand
  • Overall Height (OAH): 1.81″
  • Overall Length (OAL): 5.118″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart