Basic housing 4-100 Nm, 1/2″

Article no.: 2795906
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque testing device

Identification numbers & Classifications

Article number 2795906
EAN / GTIN 4002805933022
Manufacturer number 2795906

Description

Description:

  • Serial interface RS232 for PC
  • Traceable to national standards with factory certificate
  • High measurement accuracy: +/- 1 % tolerance of reading, +/- 1 digit
  • ETPG 15 with integrated overload protection and tool for manual resetting after unintended overload
  • Wide measuring range in N·m, can be switched to cN·m, lbf·ft or lbf·in
  • Power supply unit with EURO plug (UK, US, AUS-adaptor on request)

Feature:

  • 1000 V insulated: no
  • Adapter: 1/4″, 3/8″
  • Drive adaptor, square [metric]: 12,5 mm
  • Graphic display: no
  • Interface: RS-232
  • Measuring accuracy Torque: ± 1% tolerance of reading value, ± 1 Digit
  • Overload protection: no
  • REACH registration available: no
  • Resolution: 0,01
  • Torque range (min./max.) [lbf ft]: 3 lbf ft - 74 lbf ft
  • Torque range (min./max.) [Nm]: 4 Nm - 100 Nm
  • Total height [mm]: 148 mm
  • Total length [mm]: 245 mm
  • Total width [mm]: 159 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart