Monier pliers Classic without handle cover 220 mm, 8 3/4″

Article no.: 27501
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 27501
EAN / GTIN 4010995275013
Manufacturer number 27501
L-Number L60070 4378
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Increases your efficiency: Braiding and cutting of binding wire in one work step.
  • Lowers your costs: Reduced wear due to induction hardened cutting-edge.
  • Application: For binding (plaiting) and cutting wire netting in reinforced concrete structures in a single operation.
  • DIN ISO 9242.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 1.6
  • Overall length (mm): 220
  • Overall length (Inch): 8 3/4″
  • Cutting force: 16
  • Medium-hard wire (mm): 3.2
  • Hard wire (mm): 2
  • Hardened spring steel (mm): 1.6
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart