Extension 1/2″ with magnet

Article no.: 2697920
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 2697920
EAN / GTIN 4010886934913
Manufacturer number 2697920
L-Number L60160 2029

Description

Description:

  • The holding magnet securely fixes the screws or nuts in the socket
  • One-hand operation - using the socket the screw or nut can be immediately screwed in
  • The magnetic field of the holding magnet keeps screws and nuts centered in the socket without any direct contact
  • A strong permanent magnet keeps hold of even large screws
  • Makes work easier particularly in confined spaces
  • Hot forged
  • GEDORE vanadium steel 31CrV3, polished

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Surface: chrome-plated
  • Total length [mm]: 81,5 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart