Socket set 3/8″ 16 pcs UD 6-19 mm

Article no.: 2682893
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2682893
EAN / GTIN 4010886934791
Manufacturer number 2682893
L-Number L60160 4516

Description

Description:

  • With accessories made from GEDORE vanadium steel 31CrV3
  • With reversible lever change ratchet
  • In GEDORE blue sheet steel case
  • Dimensions: 320 x 132 x 55 mm

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • REACH registration available: no
  • Total depth [mm]: 132 mm
  • Total height [mm]: 55 mm
  • Total length [mm]: 132 mm
  • Total width [mm]: 320 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart