HFPAD 5R-200-T20 Adapters for Face Machining

Article no.: 2550110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series MODULAR-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2550110
EAN / GTIN 7291075173383
Manufacturer number 2550110
L-Number L23920 2839

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 20 mm, Cutting Width (CW) 5 mm, Overall Length (OAL) 45.5 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 800 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 200 mm
  • Cutting Depth Maximum (CDX) 20 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Width (CW) 5 mm
  • Functional Width (WF) 4.5 mm
  • Head Length (LH) 21 mm
  • Overall Length (OAL) 45.5 mm
  • Shank Height (H) 32 mm

Suitable products

Inserts

From the same series "MODULAR-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart