TGTR 12.7-1.4-IQ Integral Shank TANG-GRIP Toolholders for Parting and Grooving

Article no.: 2302359
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANG-GRIPIQ
Type of product Boring bar

Identification numbers & Classifications

Article number 2302359
EAN / GTIN 7291075218718
Manufacturer number 2302359
L-Number L23920 1097

Description

Description:

Parting Off Indexable Holders ,Cutting Width Maximum (CWX) 0.06″ ,Cutting Width Minimum (CWN) 0.055″ ,Overall Length (OAL) 5.512″

Feature:

  • Body Width (WB): 0.041″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 0.06″
  • Cutting Width Minimum (CWN): 0.055″
  • Overall Length (OAL): 5.512″
  • Shank Height (H): 1/2″
  • Shank Width (B): 1/2″
  • Work Piece Parting Diameter Maximum (CUTDIA): 1.18″

Suitable products

Inserts

From the same series "TANG-GRIPIQ" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart