TGSU 35C-8-IQ Parting and Grooving Flat Top Blades with Tangential Pockets Carrying TANG-GRIP Single-Ended Inserts

Article no.: 2302178
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANG-GRIPIQ
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2302178
EAN / GTIN 7291075264418
Manufacturer number 2302178
L-Number L23920 2046

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 8.5 mm, Cutting Width Minimum (CWN) 7.7 mm, Overall Length (OAL) 180 mm

Feature:

  • Body Width (WB) 7.2 mm
  • Body Width_2 (WB_2) 7.2 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 8.5 mm
  • Cutting Width Minimum (CWN) 7.7 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 180 mm
  • Work Piece Parting Diameter Maximum (CUTDIA) 144 mm

Suitable products

Inserts

From the same series "TANG-GRIPIQ" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart