Breaking torque wrench LBF.IN 1/4″ 050641

Article no.: 2293447
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2293447
EAN / GTIN 0611702896091
Manufacturer number 2293447

Description

Description:

  • Accuracy and consistency. Improved process control is ensured by reducing the risk of under and over tightening, due to the unique Breaking Technology
  • Calibrated scale. A visible micrometer style scale allows the user to adjust the tool quickly and easily to their desired torque setting, enabling a range of different torque settings to be applied
  • Long tool life. High quality, durable design and construction, minimises replacement and downtime costs
  • Process Control. Reduces the likelihood of warranty and rework by assuring process control through accurate and repeatable torque application
  • Production efficiency. Improved operator comfort and productivity, from the ergonomic design, which includes lightweight materials and moulded plastic handgrip
  • Versatility. Versatile tools ideal for Maintenance & Repair applications where a range of torques can be applied quickly and easily to a variety of fasteners and connectors
  • 1/4″, 3/8″ or 1/2″ interchangeable ratchet heads come as standard
  • Available in N.m, lbf.in or lbf.ft versions
  • Tool can be kept accurate and up to date with our Calibration service.

Feature:

  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Repair and overhaul
    • Maintenance and repair
    • Testing and trial departments
  • Drive square [inch]: 1/4″
  • Drive type/drive: Drive end
  • Release mechanism: Longitudinal release
  • Scale graduation [lbf in]: 1 lbf in
  • Scale type: Mono
  • Target groups:
    • Automotive
    • Industry
    • Fine mechanics
    • Military
    • Machinery
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [lbf in]: 250 lbf in
  • Torque (min.) [lbf in]: 50 lbf in
  • Total length [mm]: 345 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart