Ground twist drill, 1 mm

Article no.: 222A.T1
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 222A.T1
EAN / GTIN 3148511506509
Manufacturer number 222A.T1
L-Number L60130 6724

Description

Description:

  • For steel up to 800 MPA, stainless steel, grey cast iron, aluminium alloys.

Feature:

  • d [mm]: 1.0
  • L [mm]: 35
  • [g]: 5

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart