Heavy wool sock Grey 37-39

Article no.: 22111716940037-39
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour grau
Type of product Boot liner

Identification numbers & Classifications

Article number 22111716940037-39
EAN / GTIN 7330509293072
Manufacturer number 22111716940037-39
L-Number L00980 5826

Description

Version:


Main material
80% wool, 18% polyamide, 2% elastane
Wool terry cloth

Heel
Elastic knit in body

Description:

  • A thick, very warm sock in full terry with wool
  • With elastic stitch knit in the shaft

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart