Warm sock 45-48

Article no.: 21921095996645-48
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz / neon orange
Clothing size DE 45-48
Type of product Socks

Identification numbers & Classifications

Article number 21921095996645-48
EAN / GTIN 7330509462591
Manufacturer number 21921095996645-48
L-Number L00980 3562

Description

Version:


Main material
54% wool, 24% acrylic, 20% polyamide, 2% elastane

Functionality
Moisture wicking, Durable, Minimal seams
Elasthane thread in technically knitted areas for a tight fit

Description:

Designed to keep you warm in colder weather. The socks are moisture wicking, durable and have a thick sole for extra support. Elasthane thread in technically knitted areas for a tight fit.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart