Dry Sock 2-pack 36-39

Article no.: 21901093996436-39
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz / neon grün
Clothing size DE 36-39
Type of product Socks

Identification numbers & Classifications

Article number 21901093996436-39
EAN / GTIN 7330509462607
Manufacturer number 21901093996436-39
L-Number L00980 2061

Description

Version:


Main material
80% polyester (coolmax), 17% polyamide, 3% elastane

Functionality
Moisture wicking, Base layer
Elasthane thread in technically knitted areas for a tight fit

Description:

Perfect to wear as a base layer. The socks have moisture wicking which keeps you dry and fresh. Elasthane thread in technically knitted areas for a tight fit.

Supplied with:


2 pack

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart