Offset screwdriver T50 Inside TORX® profile

Article no.: 2115-T50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2115-T50
EAN / GTIN 4000896012206
Manufacturer number 2115-T50
L-Number L60140 1705

Description

Description:

Application:
Operating tensioner roller (inside TORX ® screws T50)
  • Made in Germany
  • Output: Inside TORX® profile
  • Wrench size: ∙ T50
  • Dimensions / length: 41 mm
  • Length l1: 104 mm
  • Net weight: 0.06 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart