Earplugs uvex xtra-fit orange SNR 36 dB size L

Article no.: 2112060
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disposable earplugs

Identification & Classification

Article number 2112060
EAN / GTIN 4031101569765
Manufacturer number 2112060
L-Number L01660 916
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The ergonomically pre-shaped uvex xtra-fit disposable earplug expands slowly, adapting perfectly to the size and shape of your ear canal and minimising leakage. Perfectly fitting hearing protection!

Feature:

  • Type of product: Earplugs
  • Product name: uvex xtra-fit
  • Product type: earplugs
  • Colour (filter): orange
  • Version: without cord
  • Size: L
  • H-value (high-frequency sound attenuation): 34 dB
  • M-value (medium-frequency sound insulation): 33 dB
  • L-value (low-frequency sound insulation): 32 dB
  • SNR: 36 dB
  • Reuse: Disposable (NR)
  • Detectability: no
  • Material of earplugs: Polyurethane (PU)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart