uvex hearing protection dispenser

Article no.: 2111989
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Earplug dispensers

Identification & Classification

Article number 2111989
EAN / GTIN 4031101776811
Manufacturer number 2111989
L-Number L01660 1120
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex magnetic holder for ”one2click” dispenser
  • Retrofit set for uvex ”one2click” dispenser (item no. 2112000)
  • Magnetic holder, so no drilling or screwing required
  • High adhesive force, can be attached to all magnetic surfaces
  • z. e.g. tool cabinet, machines, whiteboard.
  • Coated magnets prevent scratches on surfaces
  • Article no.: 2111.989
  • Model: uvex magnetic holder, colour silver/grey
  • cardboard: 1 magnetic holder
  • Dimensions: 291.4 mm x 170 mm x 23 mm

Feature:

  • Type of product: Accessories
  • Product type: Earplug dispenser
  • Colour (filter): grey/transparent
  • Version: attached magnetically
  • Features Accessories: Material of the housing: PP (polypropylene)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart