Offset screwdriver 2.5 mm Inside hexagon profile

Article no.: 2100-025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2100-025
EAN / GTIN 4000896011285
Manufacturer number 2100-025
L-Number L60140 313

Description

Description:

  • Offset screwdriver
  • Surface: nickel-plated
  • DIN ISO 2936
  • Output: Inside hexagon profile
  • Wrench size: 2.5 mm
  • Dimensions / length: 20.5 mm
  • Length l1: 58.5 mm
  • Net weight: 0 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart