Version:
Main material
100% PVC- coated polyester, waterproof, 680 g/m²
1000D Tarpaulin
Details
50 litre capacity
Woven Blåkläder label on side
Room for decal on shoulder strap, 4x13 cm
Volume
50 litre capacity
Functionality
Water repellant roll top closure, Zippered front compartment, Zippered computer compartment inside the back panel, Key holder in front compartment, Adjustable shoulder straps, Adjustable sternum strap, Carrying handle
Measurements
25x32x53 cm
Description:
- An incredibly useful backpack that comes in three different versions and capacities - 30, 50 and 70 litres - that suits all conceivable situations, whether it's a trip or for work
- The backpack is self-contained and is therefore very lightweight, yet easy to fold and stow away when not in use
- Because it's made of tarpaulin, the backpack is dirt and water resistant
- In addition, 2091/2092/2093 is very easy to wear thanks to the sturdy shoulder straps, and if you want to hold it rather, it is possible through the available handles
- The backpack has roll closure, which makes it possible to really pack in much as you can, and a little bit more
- Another feature is that the inside of the backpack is visible because the lining is highvis, which makes it easier to find what you are looking for