AQUA rain jacket, Unisex, Black, Size XL

Article no.: 20901-873-09 XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20901-873-09 XL
EAN / GTIN 5711074918546
Manufacturer number 20901-873-09 XL
L-Number L01190 9210
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Windproof and waterproof
  • The waterproof material has welded seams so that rain cannot penetrate
  • Hood with lacing
  • Zip fastening and weather protection panel with press studs
  • Ventilation at the back
  • Adjustable cuffs

Feature:

  • Windproof and waterproof
  • Seams are welded
  • Hood with lacing
  • Zip closure and weather protection panel with press studs
  • Front pockets with Hook-and-loop fastening
  • Ventilation in the back
  • Drawstring in the lower edge
  • Push button adjustment on the wrists
  • Fabric composition: 60% polyester/40% polyurethane
  • Material grammage / fabric density: 200 g/m²
  • Waterproof, PU-coated by the meter. Water column 3,000 mm according to ISO 811.
  • Chest circumference: 112 cm / 44 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 343 4-1-X

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart