Flame resistant wool beanie Black onesize

Article no.: 206610759900onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Type of product Cap

Identification numbers & Classifications

Article number 206610759900onesize
EAN / GTIN 7330509833544
Manufacturer number 206610759900onesize

Description

Version:


Main material
68% wool, 30% modacrylic, 2% antistatic, merino interlock, flame resistant, 225 g/m²

Details
External certification labels

Description:

  • A thin, flexible and flame-resistant wool beanie that can be worn under a helmet
  • It has excellent abilities for providing and retaining heat
  • It is certified according to EN ISO 14116
  • EN 1149-5

Standard:

  • EN ISO 14116, index 3
  • EN 1149-5

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart