Fleece hat onesize

Article no.: 202325329935onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz / gelb
Type of product Cap

Identification numbers & Classifications

Article number 202325329935onesize
EAN / GTIN 7330509611678
Manufacturer number 202325329935onesize

Description

Version:


Main material
92% polyester, 8% elastane, fleece, one side brushed, quick dry, 240g/m²
Smooth knit fleece with soft inside

Functionality
Moisture wicking

Details
Woven Blåkläder-logo back

Description:

A thin and warm beanie in exclusive fleece with smooth knit on outside and a brushed lining on the inside.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart