Pulling leg with quick-release clamp 250 mm

Article no.: 2015846
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 2015846
EAN / GTIN 4036976123999
Manufacturer number 2015846

Description

Description:

1 extra slim leg incl. clamping parts with quick-release adjustment, for fast and uncomplicated setting and adjustment

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Hook base width at working face c1 [mm]: 27 mm
  • Hook brake present: no
  • Hook foot depth usable d2 [mm]: 7,5 mm
  • Hook foot thickness at the point e1 [mm]: 2,0 mm
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Spindle anti-slip device: no
  • Total hook foot depth [mm]: 13,5 mm
  • Usable clamping depth b [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart