Description:
With the PREMIUM fillet weld brushes from Tyrolit, you can efficiently remove slag and scale from hard-to-reach areas. Above all, cleaning fillet welds is possible without any problems. Designed for use on stainless steel, this high-quality tool offers a robust design for heavy-duty work. In addition, the high-quality stainless steel wire prevents rusting of the workpiece.
Feature:
- Form: 90HK DG KEHLNAHTBÜRSTEN
- Specification : 3 Row(s)
- Dimension (B x C x L): 290 x 35 x 135 mm
- Diameter: 290 mm
- Thickness: 35 mm
- Drill hole: 135 mm
- Material suitability: Stainless steel
- Product line: PREMIUM
- Tool for: Hand-operated grinding
Advantage:
- Removes slag and scale from very hard-to-reach places thanks to the V-shaped filaments
- Robust construction for heavy work
- Equipped with high-quality beech wood handle
- High-quality stainless steel wire prevents rusting of the workpiece
Application:
- For grinding stainless steel
- Especially suitable for cleaning fillet welds
Material:
Stainless steel
Suitable for:
For grinding stainless steel
Especially suitable for cleaning fillet welds