Thermal camera

Article no.: 1992-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Thermal imaging camera

Identification numbers & Classifications

Article number 1992-1
EAN / GTIN 4000896244270
Manufacturer number 1992-1
L-Number L60140 5454

Description

Description:

Application:
Building diagnostics ∙ electrical installation ∙ sanitary ∙ air-conditioning and heating technology and inspection of engine compartment ∙ brake system ∙ cooling and heating system
  • Automatic hot, cold and central point measurement
  • Screen size: 2.4 inch LCD screen
  • Display resolution is 320 x 240 pixels
  • Thermal (or IR) resolution: 160 x 120 pixels
  • Battery life: up to 8 hours
  • Colour palettes: White Hot ∙ Black Hot ∙ Rainbow ∙ Ironbow
  • Laser pointer
  • Storage medium: Micro SD card 8 GB (included in delivery) ∙ up to 150,000 images
  • Image sensor: Vanadium oxide uncooled focal plane arrays (FPA)
  • Refresh rate: 25 Hz
  • Thermal sensitivity (Noise Equivalent Temperature Difference, NETD): < 40 mK (0.04° C)
  • Measuring accuracy maximum (±2° C ∙ ±2%): Ambient temperatures 15° C – 35° C / Object temperatures above 0° C
  • Field of view: 37.2° x 50°
  • Dimensions / length: 196 mm x 117 mm x 59 mm
  • Net weight: 0.35 kg
  • Temperature range: -20°C – 550°C

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart