LED torch light ∙ small design ∙ Length: 135 mm

Article no.: 1979N-72
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification & Classification

Article number 1979N-72
EAN / GTIN 4000896208487
Manufacturer number 1979N-72
L-Number L60140 4300
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Optimal illumination of dark work areas in industry, workshops, for hobbies or at home
  • Continuous one-hand focusing enables precise spotlight up to homogeneous floodlight
  • Improved design:
    • Focusability
    • Approx. 33% brighter
  • Professional pen light in small design always provides optimal handling through well balanced housing proportions and a surface with good grip
  • Stable design protects against dust and splash water (IP54)
  • Shock-resistant up to a height of fall of 1 m
  • 3 watt LED
  • 2 levels of brightness: 30% and 100% (regulation by On / Off switch)
  • Range of light at 30%: 100 m
  • Operating time at 30% (Energy Saving Mode) up to 13 h
  • Luminous flux at 30% (Energy Saving Mode) 80 lumens
  • Including practical carrying loop
  • Including sales display for a purchase of at least 8 pieces
  • Number of batteries: 3 x 1.5 V Micro / AAA / (L)R03
  • Power supply: Battery
  • LED technology: SMD
  • Luminous flux 100%: 200 lm
  • Operating time 100%: 4.5 h
  • Range of light: 175 m
  • Type of protection (IP): IP54
  • Protection rating (IK): IK07
  • Dimensions / length: 135 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart