Socket set 3/8″ 40 pcs hex IN-IS-PH-PZ-TX-XZN

Article no.: 1973347
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1973347
EAN / GTIN 4010886873588
Manufacturer number 1973347
L-Number L60160 3033

Description

Description:

  • With accessories made from GEDORE vanadium steel 31CrV3
  • With robust lever-change reversible ratchet with push-button release
  • In GEDORE blue sheet steel case
  • Dimensions: 320 x 210 x 55 mm

Feature:

  • Drive mount, square [metric]: 10,0 mm
  • Drive mount, square [inch]: 3/8″
  • Total width [mm]: 320 mm
  • Total height [mm]: 55 mm
  • Total depth [mm]: 210 mm
  • Contents (number of pieces): 40 pcs.
  • Nominal width [mm]: 320 mm
  • Nominal height [mm]: 55 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart