ES module empty

Article no.: 1933248
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Trough insert

Identification numbers & Classifications

Article number 1933248
EAN / GTIN 4010886867433
Manufacturer number 1933248

Description

Description:

  • Resistant to oil and acids
  • For keeping order in the GEDORE tool trolleys and mobile workbenches with variable drawer divisions
  • Dimensions: W 157.5 x D 310 mm

Feature:

  • 1000 V insulated: no
  • Material: Acrylonitrile butadiene styrene (ABS)
  • REACH registration available: no
  • Total height [mm]: 42 mm
  • Total length [mm]: 158 mm
  • Total width [mm]: 310 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart