VDE high-performance diagonal cutters, 160 mm

Article no.: 192A.16VE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 192A.16VE
EAN / GTIN 3662424099618
Manufacturer number 192A.16VE
L-Number L60130 9511
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • At the end of the manufacturing process, each pair of pliers is individually tested at 10,000 V for 10 seconds for your safety
  • New head design for greater durability and wider cutting range
  • Cutting edges designed for smooth cutting of all types of wire: Piano wire, soft wires, modern materials, etc.- 192A.16VE: 2.0 mm 210 kg/mm²
  • Large lever ratio and offset axis for minimum cutting force
  • Durability: carbon steel, with induction hardened cutting edges
  • Ergonomic, chemical resistant bi-material handles with: - Supportive return spring.- Ready-to-mount attachment point (attachment point extends nominal length by 10 mm)
  • Corrosion-protected, painted finish

Feature:

  • B [mm]: 24
  • C [mm]: 18
  • D max [mm]: 2
  • E [mm]: 10
  • L [mm]: 160
  • CU max Ø[mm²]: 0.7-4.0
  • [g]: 200

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart