3-point internal micrometer incl. setting ring 8-10mm

Article no.: 1921512
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1921512
EAN / GTIN 4029713018146
Manufacturer number 1921512
L-Number L40510 2439

Description

Version:

  • DIN 863-4
  • Reading: 0,001 mm*
  • Reading: 0,005 mm
  • Reading parts are satin chrome finished
  • Pitch 0,5 mm
  • Carbide tipped measuring pins from measuring range 12 mm
  • Ratchet stop
  • From measuring range 12 mm for through and blind holes
  • Calibration certificate for ring and device

Description:

3-point internal micrometer incl. setting ring 8-10mm

Feature:

  • Reading: 0.001 mm
  • Measuring range (mm): 8 - 10
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Measuring depth: 58 mm

Standard:

863-4

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart