Cutting pliers 198 mm Non Sparking Tools

Article no.: 192.20SR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Centring device

Identification numbers & Classifications

Article number 192.20SR
EAN / GTIN 3148518709545
Manufacturer number 192.20SR
L-Number L60130 9762

Description

Description:

  • Special non-sparking and anti-magnetic beryllium copper alloy
  • For your safety, FACOM uses cast-on PVC anti-static coatings that suppress any sparking
  • Cutting edges specially designed for easy cutting and longer tool life

Feature:

  • A [mm]: 30
  • B [mm]: 28
  • L [mm]: 198
  • [g]: 310

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart