Folding rule 2 m

Article no.: 1837087
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding rule

Identification & Classification

Article number 1837087
EAN / GTIN 4010886858097
Manufacturer number 1837087
L-Number L60160 54
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Most suitable for craftsmen or do-it-yourselfers
  • Links 3.0 x 16 mm
  • Made of branch free beechwood with invisible metal fittings
  • Riveted joint guarantees correct measurement even in humid or dry conditions
  • With easy to read metric dual scale
  • Accuracy class III
  • EG-design approval for continuous mm division
  • EC type-approval for continuous mm-pitch

Feature:

  • 1000 V insulated: no
  • Accuracy class: III
  • Length [m]: 2 m
  • Length, folded out: 2000 mm
  • Link thickness: 3 mm
  • Material: knot-free beech wood
  • Total height [mm]: 17 mm
  • Total length [mm]: 2.000 mm
  • Total width [mm]: 30 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart