Module insert with V-blade BLUE

Article no.: 1830848
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutter insert

Identification numbers & Classifications

Article number 1830848
EAN / GTIN 4010886855218
Manufacturer number 1830848
L-Number L60160 6104

Description

Description:

  • For all types of insulation, PVC, PTFE etc.
  • For all insulations, especially for PTFE insulations

Feature:

  • 1000 V insulated: no
  • Material: Plastic
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Blue
  • VDE certified: no
  • Wire cross-section [mm²]: 0,1-4
  • Wire gauge AWG: 28-12

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart