Flat nose electronic pliers

Article no.: 1829076
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1829076
EAN / GTIN 4010886855751
Manufacturer number 1829076
L-Number L60160 5381

Description

Description:

Long, narrow, smooth jaws

Feature:

  • 1000 V insulated: no
  • ESD Yes/No: no
  • Handle design [inch]: 2K
  • Jaw length L3 [mm]: 32 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: mounted joint
  • Material: High-performance quenched and tempered steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: phosphated
  • Total length [mm]: 158 mm
  • VDE certified: no
  • with cutting edge: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart