Working Glass Scale + Inspection Cert. 50mm, 0,1mm

Article no.: 182-511-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Video measuring microscope

Identification numbers & Classifications

Article number 182-511-10
EAN / GTIN 4946368386515
Manufacturer number 182-511-10
L-Number L40010 8800

Description

Description:

These high precision glass scales offer you the following benefits: They are manufactured using Mitutoyo’s leading-edge Linear Scale production technology. They are ideal for checking the magnification accuracy of profile projectors and microscopes, as well as the table feed accuracy of measuring equipment.

Feature:

Measuring range: 0 - 50
Accuracy: (1.5+2L/1000) µm L = measured length (mm)
Inch/metric: metric
Scope of delivery: In a wooden box with factory test certificate

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart