Locking twin slip-joint multigrip pliers, 250 mm

Article no.: 181A.25G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 181A.25G
EAN / GTIN 3148519080018
Manufacturer number 181A.25G
L-Number L60130 5631

Description

Description:

  • Adjustment knob for quick, precise adjustment, with safety lock
  • Tooth bar with 12 positions easily adjustable via push button
  • Ergonomic and very close position of the legs for a more powerful grip
  • High resistance to twisting and bending
  • Refined head with self-clamping teeth
  • Hardened teeth, Hardness 62 HRC
  • Painted, ergonomic PVC handles

Feature:

  • B [mm]: 28
  • C [mm]: 28
  • E [mm]: 7.5
  • E1 [mm]: 19.0
  • L [mm]: 245
  • L1 [mm]: 54
  • Power nuts [mm]: 41
  • Max. Power tube [mm]: 42
  • [g]: 350

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart