Screwdriver bit socket 1/4″ in-hex 2 mm

Article no.: 1812556
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1812556
EAN / GTIN 4010886856383
Manufacturer number 1812556
L-Number L60160 1397

Description

Description:

  • Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove
  • Hand-operated, knurled grip
  • Chrome-plated
  • Bit in GEDORE vanadium special steel, manganese-phosphated
  • * not standardised
  • Chrome-vanadium steel

Feature:

  • 1000 V insulated: no
  • Centre length: 16.0 mm
  • diameter 1 [mm]: 12,0
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Fuse: Ball catch groove
  • Insert length: 28,0 mm
  • Insert Ø 1: 12,0 mm
  • Insert-Ø Drive: 12 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 28 mm
  • Total width [mm]: 12 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 2

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart