ACCELERATE thermal vest, Gentlemen’s, black-blue, Size L

Article no.: 18065-318-010 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 18065-318-010 L
EAN / GTIN 5711074650606
Manufacturer number 18065-318-010 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • The unique CLIMASCOT® insulation provides effective warmth, is lightweight, soft and can be compressed to a small volume.
  • Water-repellent
  • Elastic fabric on the sides offers increased range of motion
  • The elasticated cuffs close well and ensure that the warmth stays on the body Improved visibility to the environment with the
  • help of reflex effects

Feature:

  • Water-repellent
  • With CLIMASCOT® Lightweight Insulation
  • Zip closure and internal weather protection strip
  • Breast pocket with zip
  • Front pockets with zip fastener
  • Elasticated cuffs
  • Stretch fabric on the sides and chest
  • Elastic cord in the lower edge, adjustable
  • Reflective effects
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 260 g/m²
  • Quilted fabric by the meter. Can shrink up to 3%.
  • Chest circumference: 104 cm / 41 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart