Basic fixture

Article no.: 179W-40
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 179W-40
EAN / GTIN 4000896219568
Manufacturer number 179W-40
L-Number L60140 5134

Description

Description:

  • Basic fixture
  • For Tool trolley Assistent 177W ∙ 179W ∙ 179NW work benches
  • For screens
  • As per Vesa 75 and 100
  • Loading capacity: 5 kg
  • Made in Germany

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart