Surftest SJ-210S [mm] ″R5µm; 4mN; S-Drive″

Article no.: 178-564-12D
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contour measuring tool

Identification numbers & Classifications

Article number 178-564-12D
EAN / GTIN 4946368848839
Manufacturer number 178-564-12D
L-Number L40700 905

Description

Description:

This is a portable measuring instrument that allows you to easily and accurately measure surface roughness. The Surftest SJ-210 offers you the following benefits: Skid system gives you user friendly and intuitive menu navigation. It works independently of mains power, allowing you to make on-site measurements. The 6.0 cm. [2.4“] colour graphic, back-lit LCD gives you excellent readability. It performs roughness analyses conform to various international standards (EN ISO, VDA, ANSI, JIS) and customized settings. Different drivers expanding the range of applications. Calculation results, assessed profiles, bearing and amplitude curves can be displayed. Support of 21 . languages. Operation by keys on the front and under the sliding cover.

Feature:

Range: 360 µm
Power supply: AC adapter or rechargeable battery

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart