Setting Ring 0,65" Steel

Article no.: 177-182
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal size ⌀ 0.65 mm
Manufacturing tolerance of the bore ±0.0004 mm
Material Steel
Type of product setting ring

Identification & Classification

Article number 177-182
EAN / GTIN 4946368038476
Manufacturer number 177-182
L-Number L40010 8503
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Inch

Feature:

  • Inch-Metric: Inch
  • Material: Steel
  • Nominal size ød inch: 0.65
  • Roundness / Cylindricity: 0.00004
  • Size/Dimension: 0,055 X 0,06 X 0,03 M
  • Tolerance nominal size / marked diameter: +/-0.0004
  • Type: A
  • Uncertainty of marked diameter: 0.00006

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart