Puller, 2-arm pattern

Article no.: 1731890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 1731890
EAN / GTIN 4036976112788
Manufacturer number 1731890
L-Number L60160 5774

Description

Description:

  • The double leg ends, wide or narrow, grip automatically
  • The wide leg ends of the puller 1.10/2, /3, /4 and /5 possess 8 mm slots, so that pulleys or gears may also be pulled off using 8 mm bolts

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 400 mm
  • Hook base width [mm]: 32 mm
  • Hook base width at working face c1 [mm]: 27 mm
  • Hook brake present: no
  • hook end with slot: yes
  • Hook foot depth usable d2 [mm]: 27 mm
  • Hook foot thickness at the point e1 [mm]: 6,5 mm
  • Hook swivelling: no
  • hooks can be used on both sides: no
  • Hydraulic spindle available: no
  • Hydraulic spindle optional: 1.06/HSP1
  • Number of arms: 2
  • Pulling force (max.) [t]: 8
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • self-acting pressing on: no
  • Spindle anti-slip device: no
  • Spindle thread size: G 1/2 x 350
  • Usable clamping depth b [mm]: 320 mm
  • VDE certified: no
  • Width across flats [mm: 22 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart