Dig. indicator read. 0.001mm 50.0mm

Article no.: 1726510
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1726510
EAN / GTIN 4029713281953
Manufacturer number 1726510
L-Number L40510 364

Description

Version:

  • Aluminium housing
  • Hardened stainless steel spindle
  • Outer ring (Bezel) Ø 60 mm
  • Replacement probe tip M 2,5
  • Protection class IP42
  • Clamping shank Ø 8 mm
  • Display unit can be rotated through 280°
  • LCD display with 11 mm high numerals
  • Factory standard

Description:

Dig. indicator read. 0.001mm 50.0mm

Feature:

  • IP class: IP 42
  • Reading: 0.001 mm
  • Error Limit (mm): 0.007 mm
  • Error Limit (µm): 7 µm
  • Measuring force MIN: 1.25 N
  • Measuring force MAX: 2.7 N
  • Measuring span in mm: 50 mm
  • Error limit Measuring range µm: 7 µm
  • Repeatability [µm]: 1 µm
  • Digital measuring force: 1.25 - 2.7

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart